McGuire Manufacturing

1/2 x 5 in. Brass Nipple

Part #MN050050  |  Manufacturer Part #N050050

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High-polished and heavy chrome plated

Lead Law Compliant

Specifications

ADA Compliant: No

Adjustable: No

Clean Bagged: No

Cleanout: No

Color Finish: Chrome Plated

Color Finish Category: Chromes

Cover Color Finish: Chrome Plated

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Inside Diameter: 1/2 in

Lead Law Compliant: Yes

Length: 5 in

Material: Brass