1/4 x 3-7/8 in. Brass Threaded Offset Tailpiece
1/4 x 3-7/8 in. Brass Threaded Offset Tailpiece
Frequently Purchased Together
Product Details
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 1/4 in
- Diameter - Inside 1:
- 1/4 in
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1/4 in x 2 in
- GSA Approved:
- No
- Height:
- 3-7/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-7/8 in
- Material:
- Brass
- Product Type:
- Tailpiece