0 items

McGuire Manufacturing 2-3/4 x 20 in. Lavatory Supply Kit with Loose Key

MLFH2165LKR20

Length

2-3/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Furnished with 20" copper flexible risers and a steel shallow flange

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
Compression
End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Lead Law Compliant
Yes
Length
2-3/4 in
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday