McGuire Manufacturing 2 x 6 in. 17 Gauge Flange Seamless Tailpiece

M2646

Manufacturer Part #: 2646

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Cover Color Finish
Polished Chrome
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Gauge
17
Length
6 in
Material
Cast Brass

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday