6 in. 17 ga Flanged Tailpiece in Chrome Plated
6 in. 17 ga Flanged Tailpiece in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Flanged
- Diameter:
- 2 in
- Gauge (metal):
- 17 ga
- Length:
- 6 in
- Material:
- Brass
- Product Type:
- Tailpiece