1-1/2 x 21 in. Brass Center Outlet Continuous Waste
1-1/2 x 21 in. Brass Center Outlet Continuous Waste
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Waste arm furnished with cast brass slip nuts
- Furnished with satin plated cast brass tee and chrome plated waste arms
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- CSA Certified:
- CSA B125.2
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- Cover Color Finish:
- Polished Chrome
- Diameter:
- 1-1/2 in
- Drain Base Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- IAPMO Listed -:
- No
- Length:
- 1-1/2 in
- Material:
- Brass