2 in. Cast Brass Flat Grid Urinal Strainer in Chrome Plated
2 in. Cast Brass Flat Grid Urinal Strainer in Chrome Plated
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 4-1/4 in
- Height:
- 2 in
- IAPMO Listed -:
- No
- Material:
- Cast Brass
- Product Type:
- Flat Grid Urinal Strainer