0 items

McGuire Manufacturing Convertible™ 3/8 x 3/8 in. Turn Ball Valve

MLFBV02

Valve Size

1/2 in x 3/8 in

$18.6

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Handle converts to a loose key with a small screwdriver

SPECIFICATIONS

Collection
Convertible™
End Connection 1
IPS
End Connection 2
OD
End Connections
IPS x OD
Handle Type
Loose Key
Lead Law Compliant
Yes
Length
2-3/16 in
Material
Brass
Outside Diameter
3/8 in
Valve Size
1/2 in x 3/8 in
Valve Type
Straight Supply Stop Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday