McGuire Manufacturing

3/4 in. IPS Set Screw Flange Polished Chrome

Part #M127075  |  Manufacturer Part #127075

Color/Finish:
Chrome Plated

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with p-traps, supplies, and shower arms

Documents

Specifications

ADA Compliant: No

Adjustable: No

Cleanout: No

Color Finish: Chrome Plated

Color Finish Category: Chromes

Cover Color Finish: Chrome Plated

Fits Pipe Size: 3/4 in

Inside Diameter: 3/4 in

Material: Cast Brass

Width: 2-1/4 in