3/8 in. Convertible Ball Valve Supply Lavatory in Chrome-Plated

Part #MLFBV165SS12  |  Item #5070061  |  Manufacturer Part #LFBV165SS12

$ 40.67 EACH

Color/Finish:
Chrome Plated

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Adjustable: No

Cleanout: No

Color Finish: Chrome Plated

Color Finish Category: Chromes

Cover Color Finish: Chrome Plated

End Connection 1: OD Tube

End Connection 2: IPS

End Connections: OD Tube x IPS

Escutcheon Style: Shallow Box

Fitting Size 1: 3/8 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/8 in x 1/2 in

IAPMO Listed: No

Inside Diameter: 3/8 in

Lead Law Compliant: Yes

Length: 12 in

NSF Certified: No

Outside Diameter: 3/8 in

Rigid: No

Water Supply Connector Type: Sink