McGuire Manufacturing

3/8 in. Shallow Flange in Polished Chrome

Part #MWE038  |  Manufacturer Part #WE038

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with p-traps, supplies, and shower arms

Specifications

ADA Compliant: No

Adjustable: No

CARB OTC LEED Compliant: No

Cleanout: No

Color Finish: Chrome Plated

Color Finish Category: Chromes

Cover Color Finish: Chrome Plated

Escutcheon Style: Shallow Box

Fits Pipe Size: 3/8 in

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 3/8 in

Material: Wrought Brass

NSF Certified: No