4-1/2 in. Sink Strainer

You last purchased this on
 
McGuire Manufacturing

Saniguard® 4-1/2 in. Sink Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
McGuire Manufacturing

Saniguard® 4-1/2 in. Sink Strainer

  • Fast #
  • Part #M152SAN
  • Item #4319073
  • Manufacturer Part #152SAN
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Releases on contact with water to starve and stop bacteria growth
  • Manufacturer recommends the use of the drain and the trap for maximum effectiveness
  • Products treated with silver during manufacturing
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Adjustable:
No
Cleanout:
No
Coating:
SANIGUARD®
Collection:
Saniguard®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Threaded
Diameter - Inside 1:
1-1/2 in
Drain Component Type:
Strainer
IAPMO Listed -:
No
Material:
Brass
Strainer Body:
Stainless Steel
Strainer Size:
1-1/2 in
Tailpiece Length:
4 in
Tailpiece Style:
Straight
Trim Ring:
No
Width:
4-1/2 in