0 items

McGuire Manufacturing Braided Riser in Polished Chrome

MLFBV2165SS16

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Furnished with 16" stainless steel braided risers and 2 steel shallow flanges

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
End Connection 1
IPS
End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
16 in
Material
Stainless Steel
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday