Brass Sink Basket Strainer

You last purchased this on
 
McGuire Manufacturing

Brass Sink Basket Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
McGuire Manufacturing

Brass Sink Basket Strainer

  • Fast #
  • Part #MPW1151WC
  • Item #4083222
  • Manufacturer Part #PW1151WC
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Adjustable:
No
Cleanout:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
Slip-Joint
Cover Color Finish:
White
Cover Material:
Plastic
Cover Material Type:
PVC
IAPMO Listed -:
No
Material:
Brass