McGuire Manufacturing

Cap for Handle

Part #MCGHC1  |  Manufacturer Part #HC1

Type:

MCGHC1
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Adjustable: No

Cleanout: No

Color Finish: Chrome Plated

Color Finish Category: Chromes

Cover Color Finish: Chrome Plated

FM Approved: No

GSA Approved: No

NSF Certified: No

Product Type: Lock Shield Cap

Type: MCGHC1