1/2 x 3/8 in. Compression x OD Tube Loose Key Angle Supply Stop Valve in Chrome Plated

You last purchased this on
 
McGuire Manufacturing

Convertible™ 1/2 x 3/8 in. Compression x OD Tube Loose Key Angle Supply Stop Valve in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
McGuire Manufacturing

Convertible™ 1/2 x 3/8 in. Compression x OD Tube Loose Key Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #MLFBV09
  • Item #4499160
  • Manufacturer Part #LFBV09
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Commercial pattern with convertible loose key handle
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Adjustable:
No
Application:
Commercial
Cleanout:
No
Collection:
Convertible™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter - Inside 1:
1/2 in
Diameter - Outside:
3/8 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Height:
2-63/100 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
2-1/2 in
Material:
Brass, Plastic
Material Type:
Teflon™
Maximum Temperature:
180
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
125
Valve Body Material:
Brass
Valve Body Style:
Angle
Valve Operator:
Loose Key Handle
Valve Seat Material:
Teflon™
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve
Weight:
0.45 lb
Width:
6 in