McGuire Manufacturing

Convertible™ II 1/2 in Loose Key Handle Straight Supply Stop Valve

Part #MLFBV2-14  |  Manufacturer Part #LFBV2-14

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One Valve- All Connections- All Applications
  • Smooth, quarter-turn full brass machined valve
  • Unique triangle handle converts to a loose key
  • Engineered for high volume commercial use

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Adjustable: No

Cleanout: No

Collection: Convertible™ II

Color Finish: Chrome Plated

Color Finish Category: Chromes

Cover Color Finish: Chrome Plated

End Connection 1: IPS

End Connection 2: OD

End Connections: IPS x OD

Handle Type: Loose Key

IAPMO Listed: No

Inside Diameter: 1/2 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Outside Diameter: 1/2 in

Valve Size: 1/2 in

Valve Type: Straight Supply Stop Valve