1/2 x 3/8 in. Solvent Weld x OD Tube Loose Key Angle Supply Stop Valve in Chrome Plated

You last purchased this on
 
McGuire Manufacturing

Convertible™ II 1/2 x 3/8 in. Solvent Weld x OD Tube Loose Key Angle Supply Stop Valve in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
McGuire Manufacturing

Convertible™ II 1/2 x 3/8 in. Solvent Weld x OD Tube Loose Key Angle Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #MLFBV2-4P53
  • Item #7575803
  • Manufacturer Part #LFBV2-4P53
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Smooth, quarter-turn full brass machined valve
  • Unique triangle handle converts to a loose key
  • One Valve- All Connections- All Applications
  • Engineered for high volume commercial use
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Adjustable:
No
Application:
Commercial
Cleanout:
No
Collection:
Convertible™ II
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter - Inside 1:
1/2 in
Diameter - Outside:
3/8 in
End Connection 1:
Solvent Weld
End Connection 2:
OD Tube
End Connections:
Solvent Weld x OD Tube
Handle Type:
Loose Key
Height:
1-1/4 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
3-1/32 in
Material:
Brass
NSF Certified:
No
Recommended Valve Application:
Commercial
UL Listed:
No
Valve Body Material:
Brass
Valve Operator:
Quarter Turn Handle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve