1/2 x 3/8 in. Sweat x OD Tube Loose Key Angle Supply Stop Valve in Polished Chrome
Convertible™ II 1/2 x 3/8 in. Sweat x OD Tube Loose Key Angle Supply Stop Valve in Polished Chrome
Frequently Purchased Together
Product Details
- Smooth, quarter-turn full brass machined valve
- Unique triangle handle converts to a loose key
- One Valve- All Connections- All Applications
- Engineered for high volume commercial use
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Multi-Use
- Cleanout:
- No
- Collection:
- Convertible™ II
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 3/8 in
- End Connection 1:
- Sweat
- End Connection 2:
- OD Tube
- End Connections:
- Sweat x OD Tube
- Handle Type:
- Loose Key
- Height:
- 1-1/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 5-1/2 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- Valve Operator:
- Quarter Turn
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve