McGuire Manufacturing 2 in. Flat Grid Urinal Strainer

M1233A

Manufacturer Part #: 1233A2

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Diameter
3-3/4 in
Drain Body Material
Brass
Drain Component Type
Strainer
IAPMO Listed
No
Strainer Body
Brass
Strainer Size
2 in
Trim Ring
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday