MCT150 Series 1-1/2 in. Brass P-Trap

Part #MMCT150075ZN  |  Item #3670534  |  Manufacturer Part #MCT150075ZN

$ 20.65 EACH

Trap Size:

1-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Adjustable trap with cleanout plug
  • Includes zinc slip nuts, tubular brass wall bend, shallow flange and reducing washer

Documents

Specifications

ADA Compliant: No

Adjustable: No

Cleanout: Yes

Collection: MCT150 Series

Color Finish: Chrome Plated

Color Finish Category: Chromes

Connection Type: Slip-Joint

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/4 in x 1-1/2 in

Gauge: 17

Inside Diameter: 1-1/4 in

Material: Brass

Trap Material: Brass

Trap Size: 1-1/2 in