1-1/2 in. Cast Brass P-Trap
Professional 1-1/2 in. Cast Brass P-Trap
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Cleanout:
- Yes
- Collection:
- Professional
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- Diameter - Inside 1:
- 1-1/4 in
- Escutcheon Style:
- Deep Box
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/4 in x 1-1/2 in
- Gauge (metal):
- 17 ga
- IAPMO Listed -:
- No
- Material:
- Brass
- Trap Material:
- Cast Brass
- Trap Size:
- 1-1/2 in