McGuire Manufacturing
Professional 1-1/2 in. Cast Brass P-Trap
Part #M8912CNCF | Item #4083489 | Manufacturer Part #8912CNCF
Trap Size:
1-1/2 inProduct Details
Documents
Specifications
ADA Compliant: No
Adjustable: No
Cleanout: No
Collection: Professional
Color Finish: Chrome Plated
Color Finish Category: Chromes
Connection Type: Slip-Joint
Cover Color Finish: Chrome Plated
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in
Gauge: 17
IAPMO Listed: No
Inside Diameter: 1-1/2 in
Material: Brass
Outside Diameter: 1-1/2 in
Trap Material: Cast Brass
Trap Size: 1-1/2 in