Professional 1-1/2 in. Cast Brass P-Trap

Part #MC8902C  |  Item #2477246  |  Manufacturer Part #C8902C

$ 43.52 EACH

Trap Size:

1-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Furnished with zinc slip nuts, seamless tubular brass wall bend, and steel shallow flange
  • With cleanout

Specifications

ADA Compliant: No

Adjustable: No

Cleanout: Yes

Collection: Professional

Color Finish: Chrome Plated

Color Finish Category: Chromes

Connection Type: Slip-Joint

Cover Color Finish: Chrome Plated

End Connection 1: Slip

End Connection 2: Flanged

End Connections: Slip x Flanged

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/4 in x 1-1/2 in

Gauge: 14

Height: 5 in

IAPMO Listed: No

Inside Diameter: 1-1/4 in

Material: Brass

Outside Diameter: 1-1/2 in

Trap Material: Cast Brass

Trap Size: 1-1/2 in

Width: 1-1/4 in