McGuire Manufacturing

Professional 1-1/2 in. Cast Brass P-Trap

Part #MC8912C  |  Manufacturer Part #C8912C

Trap Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes slip nuts, tubular wall bend and shallow flange

Specifications

ADA Compliant: No

Adjustable: No

Cleanout: Yes

Collection: Professional

Color Finish: Chrome Plated

Color Finish Category: Chromes

Connection Type: Slip-Joint

Cover Color Finish: Chrome Plated

End Connection 1: Slip

End Connection 2: Flanged

End Connections: Slip x Flanged

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Gauge: 17

Height: 5 in

Inside Diameter: 1-1/2 in

Material: Brass

Outside Diameter: 1-1/2 in

Trap Material: Cast Brass

Trap Size: 1-1/2 in

Width: 1-1/2 in