1-1/4 in. Cast Brass P-Trap

You last purchased this on
 
McGuire Manufacturing

Professional 1-1/4 in. Cast Brass P-Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
McGuire Manufacturing

Professional 1-1/4 in. Cast Brass P-Trap

  • Fast #
  • Part #M8872CF
  • Item #2965312
  • Manufacturer Part #8872CF
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes slip nuts, tubular wall bend and set screw flange
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Cleanout:
Yes
Collection:
Professional
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
Slip-Joint
Cover Color Finish:
Chrome Plated
Diameter - Inside 1:
1-1/4 in
Diameter - Outside:
1-1/4 in
End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Gauge (metal):
17 ga
Material:
Brass
Trap Material:
Cast Brass
Trap Size:
1-1/4 in