McGuire Manufacturing Professional 1-1/4 in. Cast Brass P-Trap

MC8872CECO

Manufacturer Part #: C8872CECO

Trap Size

1-1/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Furnished with slip nuts, seamless tubular brass wall bend, and steel shallow flange
  • With cleanout

SPECIFICATIONS

Cleanout
Yes
Collection
Professional
Connection Type
Slip-Joint
End Connection 2
Flanged
End Connections
Slip Joint x Flanged
Fitting Size 2
1-1/4 in
Gauge
17
Height
5 in
Trap Size
1-1/4 in
Width
1-1/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday