1-1/4 in. Cast Brass P-Trap

You last purchased this on
 
McGuire Manufacturing

ProWrap™ 1-1/4 in. Cast Brass P-Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
McGuire Manufacturing

ProWrap™ 1-1/4 in. Cast Brass P-Trap

  • Fast #
  • Part #MPW2125WC
  • Item #317222
  • Manufacturer Part #PW2125WC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Antimicrobial additive stays bright white longer
  • PVS resistance blocks thermal transfer for true ADA compliance
  • Seamless construction reduces install time
  • Includes 155WC offset strainer
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Adjustable:
No
Cleanout:
Yes
Collection:
ProWrap™
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
Slip-Joint
Cover Color Finish:
White
Cover Material:
Plastic
Cover Material Type:
PVC
End Connection 1:
Slip
End Connection 2:
Flanged
End Connections:
Slip x Flanged
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Gauge (metal):
17 ga
Height:
5 in
Material:
Brass, Plastic
Material Type:
PVC, Resin
Trap Material:
Cast Brass
Trap Size:
1-1/4 in