Sink 3/8 x 6-1/2 in. Supply Kit in Chrome Plated
Sink 3/8 x 6-1/2 in. Supply Kit in Chrome Plated
Frequently Purchased Together
Product Details
- Furnished with 2 brass stops with threaded connections, stuffing box, full turn brass stem, cast brass nipples, reducers, and shallow flanges
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Cover Color Finish:
- Chrome Plated
- Diameter - Inside 1:
- 3/8 in
- Diameter - Outside:
- 3/8 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Escutcheon Style:
- Shallow Box
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 6-1/2 in
- Pressure - Maximum:
- 200 psi
- Rigid:
- Yes
- Valve Size:
- 1/2-in, 3/8 in
- Water Supply Connector Type:
- Sink