Strainer with 1-1/2 x 4 in. Tailpiece Polished Chrome
Strainer with 1-1/2 x 4 in. Tailpiece Polished Chrome
Frequently Purchased Together
Product Details
- Fits sink depth up to 3/4"
- Includes tailpiece and brass lock and coupling nuts
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 2-7/8 in
- Drain Component Type:
- Strainer
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Material:
- Wrought Brass
- Strainer Size:
- 1-1/2 in
- Tailpiece Length:
- 4 in
- Tailpiece Style:
- Straight
- Trim Ring:
- No