Toilet 1/2 in x 3/8 in. x 2-1/4 in. Supply Kit in Chrome Plated

You last purchased this on
 
McGuire Manufacturing

Toilet 1/2 in x 3/8 in. x 2-1/4 in. Supply Kit in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
McGuire Manufacturing

Toilet 1/2 in x 3/8 in. x 2-1/4 in. Supply Kit in Chrome Plated

  • Fast #
  • Part #MLF185LK
  • Item #4499638
  • Manufacturer Part #LF185LK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Cleanout:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Cover Color Finish:
Chrome Plated
Diameter - Inside 1:
1/2 in
Diameter - Outside:
3/8 in
End Connection 1:
Sweat
End Connection 2:
OD Tube
End Connections:
Sweat x OD Tube
Escutcheon Style:
Shallow Box
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/4 in
NSF Certified:
No
Rigid:
No
Type:
Loose Key
Water Supply Connector Type:
Toilet