Toilet 1/2 x 3/8 x 16 in. Supply Kit in Chrome Plated

Part #MLF2165CCSS16  |  Item #4499852  |  Manufacturer Part #LF2165CCSS16

$ 33.15 EACH

Color/Finish:
Chrome Plated

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Color Finish: Chrome Plated

Color Finish Category: Chromes

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 16 in

Material: Stainless Steel

NSF Certified: No

Rigid: No

Valve Operator: Wheel Handle

Valve Type: Angle Supply Stop Valve

WaterSense Labeled: No

Water Supply Connector Type: Toilet