McGuire Manufacturing

Vandal Trap® 1-1/2 in. Lavatory P-Trap

Part #MPWV8089NCO  |  Manufacturer Part #PWV8089NCO

Fitting Sizes:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes adjustable ground joint p-trap less cleanout, cast brass slip nuts, 2 stop valves, 2 riser tubes, and 2 wheel handle covers

ADA Compliant

Specifications

ADA Compliant: Yes

ASTM Specifications: [ASTM D-635, ASTM C-177, ASTM G-21, ASTM G-22]

Adjustable: Yes

Cleanout: No

Collection: Vandal Trap®

Color Finish: Chrome Plated

Color Finish Category: Chromes

Connection Type: IPS

Cover Color Finish: White

Cover Material: Plastic

Cover Material Type: PVC

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Height: 4-5/8 in

IAPMO Listed: No

Material: [Brass, Plastic]

Material Type: [PVC, Resin]

Width: 4-1/4 in