0 items

Mcguire Manufacturing Wheel Handle Supply Kit

MLFH2167

  • SIZE
  • PRICE

DESCRIPTION

  • Includes angle stop valve, flexible riser and shallow flange

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
OD Tube
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Size
1/2 in x 1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday