1 gal Isopropyl Alcohol 70%
1 gal Isopropyl Alcohol 70%
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used for cleaning wounds and skin surface
- Used to decrease germs in minor cuts
- First aid antiseptic, Alcohol Isopropyl 70%
Specifications
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Rubbing Alcohol
- Size:
- 1 gal