18 in. x 225 ft. Exam Table Paper in White (Case of 12)

Part #M113115  |  Item #7454537  |  Manufacturer Part #113115

Call for Pricing per CASE

Length:

225 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: White

Color Finish Category: Whites

Length: 225 ft

Package Quantity: Case of 12

Product Type: Paper

Size: 18 in x 225 ft

Width: 18 in