2-1/2 x 1-1/4 in. Medium Alcohol Prep Pad

You last purchased this on
 
Mckesson Medical Surgical

2-1/2 x 1-1/4 in. Medium Alcohol Prep Pad

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mckesson Medical Surgical

2-1/2 x 1-1/4 in. Medium Alcohol Prep Pad

  • Fast #
  • Part #M98721
  • Item #7454640
  • Manufacturer Part #98721
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Used for topical skin cleansing
  • Typically used to cleanse skin prior to injection or venipuncture
  • 2-ply
  • Pad Size: 1.4" x 2.4"- Medium
  • Also used to cleanse skin prior to electrode use for maximum adhesion and conductivity
  • Requires Certification

Specifications

Length:
1-1/4 in
Material:
Isopropyl Alcohol
Product Type:
Wipe, Alcohol Wipe
Size:
M
Width:
2-1/2 in