14 oz. Baby Powder
14 oz. Baby Powder
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Does not contain corn starch
- Compares to the active ingredients in Johnson's Baby Powder
- Hypoallergenic
- Size: 14 ounce
Specifications
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Baby Powder
- Size:
- 14 oz