2-1/2 in. 5 mil XL Size Rolled Latex Finger Cot
2-1/2 in. 5 mil XL Size Rolled Latex Finger Cot
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pre-rolled natural white finger cots
- Contains latex
- These latex finger cots are lightly powdered
- Size: 2-1/2" x 34-1/2" +/- 2mm
- Size: XL
- Approved for medical use
Specifications
- Color Finish Name:
- White
- Glove Size:
- XL
- Length:
- 2-1/2 in
- Material:
- Latex
- Product Type:
- Finger Cot
- Thickness:
- 5 mil