3-9/10 x 4-9/10 in. 1 qt Dual Access Sharp Container

Part #M471225  |  Item #7454877  |  Manufacturer Part #77863

Call for Pricing EACH

Length:

4-9/10 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dual access phlebotomy sharps container
  • Built-in standard, safety and pen needle removal ports designed to prevent contact with sharps during disposal
  • Clear tops featuring a clear view of the fill level
  • Temporary and final closures for safety and security

Specifications

Color Finish: Red

Height: 7 in

Length: 4-9/10 in

Product Type: Container

Size: 1 qt

Width: 3-9/10 in