3 gal Container with Hinged Rotor Lid
3 gal Container with Hinged Rotor Lid
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Horizontal drops allow full utilization of capacity to the fill-line
- Convenient, economical shipping and storage
- Puncture resistant
- Translucent lid allows quick visual identification of fill level
Specifications
- Color Finish Name:
- Red
- Depth:
- 6 in
- Height:
- 13-3/4 in
- Product Type:
- Container
- Size:
- 3 gal
- Width:
- 13-3/4 in