3 in. 2 mg Loperamide Anti-diarrheal Caplet
3 in. 2 mg Loperamide Anti-diarrheal Caplet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For the effective treatment of diarrhea
- Relieves often in just one dose
- Loperamide HCI anti-diarrheal caplets
- Active Ingredients: Loperamide HCl (2 mg)
Specifications
- Length:
- 3 in
- Material:
- Cotton
- Product Type:
- Caplet
- Size:
- 2 mg