3 in. x 5 yd. Woven Non Sterile Rolled Gauze

You last purchased this on
 
Mckesson Medical Surgical

3 in. x 5 yd. Woven Non Sterile Rolled Gauze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mckesson Medical Surgical

3 in. x 5 yd. Woven Non Sterile Rolled Gauze

  • Fast #
  • Part #M661766
  • Item #7454828
  • Manufacturer Part #77385
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The 2-Ply rolled gauze can be used to effectively hold dressings securely in place
  • Non-Sterile
  • 100% woven gauze
  • Size: 3" x 5yds
  • Requires Certification

Specifications

Length:
5 yd
Material:
Woven Gauze
Product Type:
Gauze
Width:
3 in