3/4 x 3 in. Plastic Adhesive Strip (Box of 100)

Part #M68190  |  Item #7455185

Call for Pricing per BOX
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bandages have highly absorbent, non-stick pad cushions and protects cuts and scrapes without sticking to them
  • Long lasting sure-stick stays secure to a variety of skin types
  • Latex-free (wrapper and bandage)
  • Size: 3/4" x 3" strips
  • Sterile

Specifications

Length: 3 in

Material: Plastic

Package Quantity: Box of 100

Product Type: Strip

Width: 3/4 in