4 in. x 5 yd. Elastic Bandage (Box of 10)
Ace 4 in. x 5 yd. Elastic Bandage (Box of 10)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Latex free
- Hypoallergenic
- Size: 4" x 4-1/2 yds
- Convenient dispenser box for easy storage
Specifications
- Collection:
- Ace
- Length:
- 5 yd
- Material:
- Elastic
- Package Quantity:
- Box of 10
- Product Type:
- Bandage
- Width:
- 4 in