Adhesive Tape Remover Pad (Pack of 100)
Adhesive Tape Remover Pad (Pack of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- These pads aid in the removal of tape and its residue
Specifications
- CARB OTC LEED Compliant:
- No
- Length:
- 1-1/2 in
- Package Quantity:
- Pack of 100
- Product Type:
- Remover Pad
- Size:
- 1-1/4 in