2 qt Transparent Container
IN-ROOM™ 2 qt Transparent Container
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Economical horizontal drop maximizes use of container volume
- Containers lock for final disposal
- In-Room™ system with mailbox-style lid that can be kept closed when container is not in use
- Color: Transparent Red
- For compatible wall bracket, see Item 54636
- Secure containers wherever needed
Specifications
- Collection:
- IN-ROOM™
- Color Finish Name:
- Transparent Red
- Package Quantity:
- Case of 20
- Product Type:
- Container
- Size:
- 2 qt