L and XL Size Protective Gown with Sleeves in White (Bag of 10)

You last purchased this on
 
Mckesson Medical Surgical

L and XL Size Protective Gown with Sleeves in White (Bag of 10)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mckesson Medical Surgical

L and XL Size Protective Gown with Sleeves in White (Bag of 10)

  • Fast #
  • Part #MOR81017
  • Item #7454854
  • Manufacturer Part #81017
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The MooreBrand® Protective Gowns are made of polyethylene coated, spun-bonded polypropylene for fluid repellent protection
  • All of the gowns have neck and waist ties for individual size adjustment
  • Full back
  • Elastic cuffs
  • Requires Certification

Specifications

Clothing Size:
L/XL
Color Finish Category:
Whites
Color Finish Name:
White
Disposable:
Yes
Gender:
Unisex
Material:
Fabric
Material Type:
Spunbond Polypropylene
Package Quantity:
Bag of 10
Quick Release:
No
Reusable:
No