One Size Fits Most Tennis Elbow Brace
One Size Fits Most Tennis Elbow Brace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One size fits most patients
- Two-inch wide nylon strap with D-ring closure to allow comfortable fit and compression to address lateral/medial epicondylitis and tendonitis
Specifications
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Elbow Brace
- Size:
- One Size Fits Most
- Width:
- 2 in