200 mg Magnesium Salicylate Back Pain Relief Tablet (Pack of 150)
Quell™ 200 mg Magnesium Salicylate Back Pain Relief Tablet (Pack of 150)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Active ingredients: Aspirin 360mg, Caffeine 75mg, Magnesium Salicylate 60mg, Total Magnesium 30mg
- 150 packets of 2 tablets/300 tablets per box.
- Back pain relief, muscles and sprains
- Inactive ingredients: FDandC red #28, microcrystalline cellulose, povidone, starch, stearic acid
- Active ingredients (in each tablet): Acetaminophen 200mg (Pain reliever/fever reducer) and Magnesium Salicylate (NSAID) 200mg (Analgesic) - magnesium (total) 13mg
Specifications
- Collection:
- Quell™
- Material:
- Magnesium Salicylate
- Package Quantity:
- Pack of 150
- Product Type:
- Tablet
- Size:
- 200 mg